Beli air filters di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AIR HANDLER Washable Electrostatic Air Filters (Saringan Udara Elektrostatik)Deskripsi:Washable electrostatic air filters can be washed and reused, which eliminates the hassle and expense of purchasing and storing replacement filters. They are made with filter media that retains its particle-attracting electrostatic charge after washing.atribut:
- UNSPSC: 40161505
- Air Filter Item: Washable Electrostatic Air Filter
- Common Applications: General Use
- Filter Efficiency - Air Filters (%): 85
- Filters Out: Cat & Dog Dander; Cement Dust; Dust Mites; Dusting Aids; Fabric Protector; Hair Spray; MERV 5-8 Mold; Pudding Mix; Spores
- Frame or Header Material: Aluminium
- Maximum Temperature (°F): 150
- Media Color: Blue/White
- Media Material: Polypropylene
- Performance Rating: MERV 5
- Removes Particles Down To (micron): 3.0 to 10.0
- Standards: UL 900
- Style - Air Filters: Panel
- AIR HANDLER Cartridge Air FiltersDeskripsi:MERV 14 cartridge air filters capture 90% to 95% of particles between 3 and 10 microns in size (such as dusting aids and cement dust), 85% to 90% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets), and 50% to 75% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder). They capture contaminants more efficiently than MERV 13 cartridge air filters.atribut:
- UNSPSC: 40161505
- Air Filter Item: Cartridge Air Filter
- Collapsible: No
- Frame or Header Material: Steel
- Gasket Location: None
- Gasket Material: None
- Max. Velocity (fpm): 625
- Maximum Temperature (°F): 250
- Media Color: White
- Media Material: Microfiber
- Media Separator Construction: Aluminium
- Nominal Width (inch): 24
- Recommended Final Resistance (in wc): 1.5
- Standards: UL Classified
- Style - Air Filters: Box
- AIR HANDLER Washable Metal Air FiltersDeskripsi:General use metal mesh filters are primarily used on the intake of HVAC equipment to prevent large airborne particles such as dust, leaves, and pests from entering and damaging the HVAC equipment.atribut:
- UNSPSC: 40161505
- Aegis Filter Filter Udara MotorDeskripsi:Filter udara akan menyaring partikel debu dan kotoran agar tidak tersedot ke ruang mesin motor Anda melalui air intake. Jika filter udara kotor, pori-pori akan menyempit, sehingga bisa mengakibatkan tenaga mesin menurun serta efisiensi BBM berkurang. Bahkan bila filter udara tidak berfungsi dengan baik, maka bisa saja membuat mesin motor jebol.
- INGERSOLL RAND Air Compressor Air Filter Replacement Element (Filter Kompresor Udara)Deskripsi:Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.atribut:
- UNSPSC: 40161505
- Compatible Grainger Part Number: 1NPK91NPL11NPL21NPL31NPL41NPL51ZPT21ZPT31ZPT43HGC33HGC43HGC53HGC63HGC73HGC83HGC93HGD13HGD23HGD33HGD43HGD53UB843UB853UB863UB873UB883UB894RU684RU6953RU3453RU3553RU4053RU416WA82
- Compatible Manufacturer Part Number: 15 hp to 50 hp UP6-Series Units
- Compressor Output Power (HP): 20; 30
- Filter Rating (micron): 3
- Filtration Efficiency (%): 99.9
- Inside Diameter (inch): 2-5/8
- Manufacturer Part Number: 89295976
- Material: Pleated Cellulose
- Outside Diameter (inch): 5
- Welch Filter ElementDeskripsi:Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.
- WILKERSON Filter Element for Compressed Air Filter (Kartrid Filter Udara Kompresor)Deskripsi:Filter elements should be replaced by an element with the filter type, micron rating, and material recommended by the filter's manufacturer.atribut:
- For Substance Type: Air
- AIR HANDLER Air Filter Pad Holding Frame (Bingkai Penyangga Filter Udara)Deskripsi:Air filter pad holding frames provide support for air filter pads and help keep them in place in HVAC systems. Instead of purchasing a disposable filter and then throwing the entire air filter away when it's spent, users can just change the filter media in these air filter frames to maintain the air filter's performance.atribut:
- UNSPSC: 40161525
- Air Filter Item: Filter Pad Holding Frame
- For use with: Filter Pad
- Frame or Header Material: Galvanized Steel
- AIR HANDLER Minipleat Air FiltersDeskripsi:MERV 11 minipleat air filters capture 80% to 85% of particles between 3 and 10 microns in size (such as dusting aids and cement dust), 50%to 65% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets) and less than 20% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder).atribut:
- UNSPSC: 40161505
- Air Filter Item: Mini-Pleat Air Filter
- Max. Velocity (fpm): 625
- Maximum Temperature (°F): 160
- Media Color: White
- Media Separator Construction: Glue
- Style - Air Filters: Box
- AIR HANDLER Pleated Air FiltersDeskripsi:MERV 10 general-purpose pleated air filters capture 75% to 80% of particles in the 3 to 10-micron range (such as dusting aids and cement dust) and 35% to 50% of particles in the 1-to-3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets).atribut:
- UNSPSC: 40161505
- Baldwin Filters Industrial Air Filteratribut:
- UNSPSC: 40161505
- AIR HANDLER Air Purifier Odor Removal Panel Filter (Filter Penjernih Udara)Deskripsi:These odor removal panel air filters are ideal for removing nuisance odors such as pet smells, tobacco smoke, food odors, and mustiness from the air.atribut:
- CCL4 Activity (%): 60
- Filter Efficiency - Air Filters (%): 25
- Filters Out: Odor Removal
- Frame or Header Material: Beverage Board
- Gasket Location: None
- Gasket Material: None
- Max. Velocity (fpm): 500
- Media Color: Black
- Performance Rating: Odor Removal
- Recommended Final Resistance (in wc): 1
- Standards: ASHRAE
- Style - Air Filters: Panel
- Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif)Deskripsi:Dapat digunakan pada motor Mio 2003, Mio Sporty, Soul, Fino, Mio J, Fino Fi Mio GT, Xride, Beat, Scoopy, Spacy, Beat Fi, Scoopy Fi, Spacy Fi, Vario 110, Vario Fi.
Daftar Harga air filters Terbaru October 2026
| AIR HANDLER Washable Electrostatic Air Filters (Saringan Udara Elektrostatik) | Rp809.900 |
| AIR HANDLER Cartridge Air Filters | Rp2.499.900 |
| AIR HANDLER Washable Metal Air Filters | Rp169.900 |
| Aegis Filter Filter Udara Motor | Rp16.900 |
| INGERSOLL RAND Air Compressor Air Filter Replacement Element (Filter Kompresor Udara) | Rp3.299.900 |
| Welch Filter Element | Rp3.899.900 |
| WILKERSON Filter Element for Compressed Air Filter (Kartrid Filter Udara Kompresor) | Rp489.900 |
| AIR HANDLER Air Filter Pad Holding Frame (Bingkai Penyangga Filter Udara) | Rp479.900 |
| AIR HANDLER Minipleat Air Filters | Rp969.900 |
| AIR HANDLER Pleated Air Filters | Rp429.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/abP109447371-1.jpg)



/i4P109562652-1.jpg)

/27P109585079-1.jpg)
/8bP109396299-2.jpg)


/0zP116543035-1.jpg)
/q9P102081945-3.jpg)

/2lP109428093-9.jpg)
/4hP108225161-1.jpg)
/rhP106654989-1.jpg)

/P102085455-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)